Disc dințat pentru lanțul standard european SKF PHS 10B-1A72
SKF Sprocket BS 10B-1A.. Series
Vedeți informațiile tehniceReferințe
SKF:PHS 10B-1A72
Rubix:d1300816
EAN:7316572796894

Detalii produs : PHS 10B-1A72 SKF - EUROPEAN DESIGN CHAIN WHEEL DISK SKF PHS 10B-1A72
SKF sprockets are manufactured to DIN/BS/ISO and ANSI standards. Simplex, duplex and triplex sprockets available from stock in pilot bore and taper bushed. Sprockets 25 teeth and under are hardened as standard.
Informații tehnice
atribute
| Logistic Greutate | 3 266 g |
|---|---|
| Pas de lanț | 15.875 mm |
| Profil | simplex (1) |
| Numărul de dinți | 72 |
| ISO | 10b-1 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
