Disc dințat pentru lanțul standard european SKF PHS 12B-1A8
SKF Sprocket BS 12B-1A.. Series
Vedeți informațiile tehniceReferințe
SKF:PHS 12B-1A8
Rubix:d1278491
EAN:7316572778197

Detalii produs : PHS 12B-1A8 SKF - EUROPEAN DESIGN CHAIN WHEEL DISK SKF PHS 12B-1A8
SKF sprockets are manufactured to DIN/BS/ISO and ANSI standards. Simplex, duplex and triplex sprockets available from stock in pilot bore and taper bushed. Sprockets 25 teeth and under are hardened as standard.
Informații tehnice
atribute
| Logistic Greutate | 59 g |
|---|---|
| Pas de lanț | 19.05 mm |
| Profil | simplex (1) |
| Numărul de dinți | 8 |
| ISO | 12b-1 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
