Disc dințat pentru lanțul standard european SKF PHS 20B-1A9
SKF Sprocket BS 20B-1A.. Series
Vedeți informațiile tehniceReferințe
SKF:PHS 20B-1A9
Rubix:d1290378
EAN:7316572778432

Detalii produs : PHS 20B-1A9 SKF - EUROPEAN DESIGN CHAIN WHEEL DISK SKF PHS 20B-1A9
SKF sprockets are manufactured to DIN/BS/ISO and ANSI standards. Simplex, duplex and triplex sprockets available from stock in pilot bore and taper bushed. Sprockets 25 teeth and under are hardened as standard.
Informații tehnice
atribute
| Logistic Greutate | 431 g |
|---|---|
| Pas de lanț | 31.75 mm |
| Profil | simplex (1) |
| ISO | 20b-1 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
