Pinion pentru lanțul standard european SKF PHS 12B-2B36

SKF Sprocket BS Duplex PHS 12B-2B.. Series

Vedeți informațiile tehnice

Referințe

SKF:PHS 12B-2B36
Rubix:d1273818
EAN:7316572633052
brand logo

rezumat tehnic

Pas de lanț19.05 mm
Profilduplex (2)
Numărul de dinți36
Vezi toate Caracteristice

Detalii produs : PHS 12B-2B36 SKF - EUROPEAN DESIGN CHAIN SPROCKET SKF PHS 12B-2B36


SKF sprockets are manufactured to DIN/BS/ISO and ANSI standards. Simplex, duplex and triplex sprockets available from stock in pilot bore and taper bushed. Sprockets 25 teeth and under are hardened as standard.

Informații tehnice


atribute
Logistic Greutate4 590 g
Pas de lanț19.05 mm
Profilduplex (2)
Numărul de dinți36
ISO12b-2
Materialoțel
Diametrul butucului120 mm
Lățime totală50 mm
  • Disponibil – Data livrării la cerere