Pinion pentru lanțul standard european SKF PHS 12B-2TB26

SKF Sprocket BS Duplex Taper Bush PHS 12B-2TB.. Series

Vedeți informațiile tehnice

Referințe

SKF:PHS 12B-2TB26
Rubix:d1308792
EAN:7316572633267
brand logo

rezumat tehnic

Pas de lanț19.05 mm
Profilduplex (2)
Numărul de dinți26
Vezi toate Caracteristice

Detalii produs : PHS 12B-2TB26 SKF - EUROPEAN DESIGN CHAIN SPROCKET SKF PHS 12B-2TB26


SKF sprockets are manufactured to DIN/BS/ISO and ANSI standards. Simplex, duplex and triplex sprockets available from stock in pilot bore and taper bushed. Sprockets 25 teeth and under are hardened as standard.

Informații tehnice


atribute
Logistic Greutate1 470 g
Pas de lanț19.05 mm
Profilduplex (2)
Numărul de dinți26
ISO12b-2
Materialoțel
Diametrul butucului108 mm
Lățime totală45 mm
  • Disponibil – Data livrării la cerere