Pinion pentru lanțul standard european SKF PHS 08B-1B80

SKF Sprocket BS Simplex PHS 08B-1B.. Series

Vedeți informațiile tehnice

Referințe

SKF:PHS 08B-1B80
Rubix:d1266774
EAN:7316572795729
brand logo

rezumat tehnic

Pas de lanț12.7 mm
Profilsimplex (1)
Numărul de dinți80
Vezi toate Caracteristice

Detalii produs : PHS 08B-1B80 SKF - EUROPEAN DESIGN CHAIN SPROCKET SKF PHS 08B-1B80


SKF sprockets are manufactured to DIN/BS/ISO and ANSI standards. Simplex, duplex and triplex sprockets available from stock in pilot bore and taper bushed. Sprockets 25 teeth and under are hardened as standard.

Informații tehnice


atribute
Logistic Greutate2 268 g
Pas de lanț12.7 mm
Profilsimplex (1)
Numărul de dinți80
ISO08b-1
Materialoțel
Diametrul butucului90 mm
Lățime totală40 mm
  • Disponibil – Data livrării la cerere