Pinion pentru lanțul standard european SKF PHS 10B-1B96

SKF Sprocket BS Simplex PHS 10B-1B.. Series

Vedeți informațiile tehnice

Referințe

SKF:PHS 10B-1B96
Rubix:d1284797
EAN:7316572799703
brand logo

rezumat tehnic

Pas de lanț15.875 mm
Profilsimplex (1)
Numărul de dinți96
Vezi toate Caracteristice

Detalii produs : PHS 10B-1B96 SKF - EUROPEAN DESIGN CHAIN SPROCKET SKF PHS 10B-1B96


SKF sprockets are manufactured to DIN/BS/ISO and ANSI standards. Simplex, duplex and triplex sprockets available from stock in pilot bore and taper bushed. Sprockets 25 teeth and under are hardened as standard.

Informații tehnice


atribute
Logistic Greutate6 350 g
Pas de lanț15.875 mm
Profilsimplex (1)
Numărul de dinți96
ISO10b-1
Materialoțel
Diametrul butucului100 mm
Lățime totală50 mm
  • Disponibil – Data livrării la cerere