Pinion pentru lanțul standard european SKF PHS 08B-1TB48

SKF Sprocket BS Simplex Taper Bush PHS 08B-1TB.. Series

Vedeți informațiile tehnice

Referințe

SKF:PHS 08B-1TB48
Rubix:d1290364
EAN:7316572643358
brand logo

rezumat tehnic

Pas de lanț12.7 mm
Profilsimplex (1)
Numărul de dinți48
Vezi toate Caracteristice

Detalii produs : PHS 08B-1TB48 SKF - EUROPEAN DESIGN CHAIN SPROCKET SKF PHS 08B-1TB48


SKF sprockets are manufactured to DIN/BS/ISO and ANSI standards. Simplex, duplex and triplex sprockets available from stock in pilot bore and taper bushed. Sprockets 25 teeth and under are hardened as standard.

Informații tehnice


atribute
Logistic Greutate1 070 g
Pas de lanț12.7 mm
Profilsimplex (1)
Numărul de dinți48
ISO08b-1
Materialoțel
Diametrul butucului100 mm
Lățime totală32 mm
  • Disponibil – Data livrării la cerere