Pinion pentru lanțul standard european SKF PHS 20B-1TB30

SKF Sprocket BS Simplex Taper Bush PHS 20B-1TB.. Series

Vedeți informațiile tehnice

Referințe

SKF:PHS 20B-1TB30
Rubix:d1314944
EAN:7316572635568
brand logo

rezumat tehnic

Pas de lanț31.75 mm
Profilsimplex (1)
Numărul de dinți30
Vezi toate Caracteristice

Detalii produs : PHS 20B-1TB30 SKF - EUROPEAN DESIGN CHAIN SPROCKET SKF PHS 20B-1TB30


SKF sprockets are manufactured to DIN/BS/ISO and ANSI standards. Simplex, duplex and triplex sprockets available from stock in pilot bore and taper bushed. Sprockets 25 teeth and under are hardened as standard.

Informații tehnice


atribute
Logistic Greutate4 364 g
Pas de lanț31.75 mm
Profilsimplex (1)
Numărul de dinți30
ISO20b-1
Materialoțel
Diametrul butucului150 mm
Lățime totală51 mm
  • Disponibil – Data livrării la cerere