Pinion pentru lanțul standard european SKF PHS 24B-1TB12
SKF Sprocket BS Simplex Taper Bush PHS 24B-1TB.. Series
Vedeți informațiile tehniceReferințe
SKF:PHS 24B-1TB12
Rubix:d1263767
EAN:7316572783252

Detalii produs : PHS 24B-1TB12 SKF - EUROPEAN DESIGN CHAIN SPROCKET SKF PHS 24B-1TB12
SKF sprockets are manufactured to DIN/BS/ISO and ANSI standards. Simplex, duplex and triplex sprockets available from stock in pilot bore and taper bushed. Sprockets 25 teeth and under are hardened as standard.
Informații tehnice
atribute
| Logistic Greutate | 1 129 g |
|---|---|
| Pas de lanț | 38.1 mm |
| Profil | simplex (1) |
| ISO | 24b-1 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
