Pinion pentru lanțul standard european SKF PHS 12B-3B18
SKF Sprocket BS Triplex PHS 12B-3B.. Series
Vedeți informațiile tehniceReferințe
SKF:PHS 12B-3B18
Rubix:d1264777
EAN:7316572633410

Detalii produs : PHS 12B-3B18 SKF - EUROPEAN DESIGN CHAIN SPROCKET SKF PHS 12B-3B18
SKF sprockets are manufactured to DIN/BS/ISO and ANSI standards. Simplex, duplex and triplex sprockets available from stock in pilot bore and taper bushed. Sprockets 25 teeth and under are hardened as standard.
Informații tehnice
atribute
| Logistic Greutate | 1 751 g |
|---|---|
| Pas de lanț | 19.05 mm |
| Profil | triplex (3) |
| ISO | 12b-3 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
