Disc dințat pentru lanțul standard european SKF PHS 08B-1AH23
SKF Sprocket BS XTRA 08B-1AH.. Series
Vedeți informațiile tehniceReferințe
SKF:PHS 08B-1AH23
Rubix:d1274071
EAN:7316574288458

Detalii produs : PHS 08B-1AH23 SKF - EUROPEAN DESIGN CHAIN WHEEL DISK SKF PHS 08B-1AH23
SKF sprockets are manufactured to DIN/BS/ISO and ANSI standards. Simplex, duplex and triplex sprockets available from stock in pilot bore and taper bushed. Sprockets 25 teeth and under are hardened as standard.
Informații tehnice
atribute
| Logistic Greutate | 154 g |
|---|---|
| Pas de lanț | 12.7 mm |
| Profil | simplex (1) |
| Numărul de dinți | 23 |
| ISO | 08b-1 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
