Pinion pentru lanțul standard european SKF PHS 12B-2BH24

SKF Sprocket BS XTRA Duplex PHS 12B-2BH.. Series

Vedeți informațiile tehnice

Referințe

SKF:PHS 12B-2BH24
Rubix:d1308795
EAN:7316572859230
brand logo

rezumat tehnic

Pas de lanț19.05 mm
Profilduplex (2)
Numărul de dinți24
Vezi toate Caracteristice

Detalii produs : PHS 12B-2BH24 SKF - EUROPEAN DESIGN CHAIN SPROCKET SKF PHS 12B-2BH24


SKF sprockets are manufactured to DIN/BS/ISO and ANSI standards. Simplex, duplex and triplex sprockets available from stock in pilot bore and taper bushed. Sprockets 25 teeth and under are hardened as standard.

Informații tehnice


atribute
Logistic Greutate2 250 g
Pas de lanț19.05 mm
Profilduplex (2)
Numărul de dinți24
ISO12b-2
Materialoțel
Diametrul butucului110 mm
Lățime totală50 mm
  • Disponibil – Data livrării la cerere