Pinion pentru lanțul standard european SKF PHS 32B-1BH19

SKF Sprocket BS XTRA Simplex PHS 32B-1BH.. Series

Vedeți informațiile tehnice

Referințe

SKF:PHS 32B-1BH19
Rubix:d1265784
EAN:7316574486045
brand logo

rezumat tehnic

Pas de lanț50.8 mm
Profilsimplex (1)
Numărul de dinți19
Vezi toate Caracteristice

Detalii produs : PHS 32B-1BH19 SKF - EUROPEAN DESIGN CHAIN SPROCKET SKF PHS 32B-1BH19


SKF sprockets are manufactured to DIN/BS/ISO and ANSI standards. Simplex, duplex and triplex sprockets available from stock in pilot bore and taper bushed. Sprockets 25 teeth and under are hardened as standard.

Informații tehnice


atribute
Logistic Greutate10 673 g
Pas de lanț50.8 mm
Profilsimplex (1)
Numărul de dinți19
ISO32b-1
Materialoțel
Diametrul butucului160 mm
Lățime totală90 mm
  • Disponibil – Data livrării la cerere