Pinion pentru lanțul standard din SUA SKF PHS 50-2TB21
SKF Sprocket Duplex Taper Bush 50-2TB.. Series
Vedeți informațiile tehniceReferințe
SKF:PHS 50-2TB21
Rubix:d1277370
EAN:7316572781920

Detalii produs : PHS 50-2TB21 SKF - US DESIGN CHAIN SPROCKET SKF PHS 50-2TB21
SKF sprockets are manufactured to DIN/BS/ISO and ANSI standards. Simplex, duplex and triplex sprockets available from stock in pilot bore and taper bushed. Sprockets 25 teeth and under are hardened as standard.
Informații tehnice
atribute
| Logistic Greutate | 862 g |
|---|---|
| Pas de lanț | 15.875 mm |
| Profil | duplex (2) |
| Lanț | asa 50-2 |
| ISO | 10a-2 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
