Pinion pentru lanțul standard din SUA SKF PHS 160-1B8
SKF Sprocket Simplex 160-1B..Series
Vedeți informațiile tehniceReferințe
SKF:PHS 160-1B8
Rubix:d1271947
EAN:7316572785188

Detalii produs : PHS 160-1B8 SKF - US DESIGN CHAIN SPROCKET SKF PHS 160-1B8
SKF sprockets are manufactured to DIN/BS/ISO and ANSI standards. Simplex, duplex and triplex sprockets available from stock in pilot bore and taper bushed. Sprockets 25 teeth and under are hardened as standard.
Informații tehnice
atribute
| Logistic Greutate | 3 629 g |
|---|---|
| Pas de lanț | 50.8 mm |
| Profil | simplex (1) |
| Lanț | asa 160-1 |
| ISO | 32a-1 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
