Pinion pentru lanțul standard din SUA SKF PHS 41-1B14
SKF Sprocket Simplex 41-1B..Series
Vedeți informațiile tehniceReferințe
SKF:PHS 41-1B14
Rubix:d1282762
EAN:7316572638279

Detalii produs : PHS 41-1B14 SKF - US DESIGN CHAIN SPROCKET SKF PHS 41-1B14
SKF sprockets are manufactured to DIN/BS/ISO and ANSI standards. Simplex, duplex and triplex sprockets available from stock in pilot bore and taper bushed. Sprockets 25 teeth and under are hardened as standard.
Informații tehnice
atribute
| Logistic Greutate | 259 g |
|---|---|
| Pas de lanț | 12.7 mm |
| Profil | simplex (1) |
| Lanț | asa 41-1 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
