Pinion pentru lanțul standard din SUA SKF PHS 35-3B24
SKF Sprocket Triplex PHS 35-3B.. Series
Vedeți informațiile tehniceReferințe
SKF:PHS 35-3B24
Rubix:d1295744
EAN:7316572778876

Detalii produs : PHS 35-3B24 SKF - US DESIGN CHAIN SPROCKET SKF PHS 35-3B24
SKF sprockets are manufactured to DIN/BS/ISO and ANSI standards. Simplex, duplex and triplex sprockets available from stock in pilot bore and taper bushed. Sprockets 25 teeth and under are hardened as standard.
Informații tehnice
atribute
| Logistic Greutate | 1 025 g |
|---|---|
| Pas de lanț | 9.525 mm |
| Profil | triplex (3) |
| Lanț | asa 35-3 |
| ISO | 06c-3 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
