Referințe
SKF:PHF TB1615X18MM
Rubix:d749084
EAN:7316572608692



Detalii produs : PHF TB1615X18MM SKF - SKF TAPER BUSHING PHF TB1615X18MM
Designed for quick and easy installation and removal. Slides easily onto the shaft, when tightened has a secure grip on the shaft eliminating slippage and fretting corrosion.
Informații tehnice
atribute
| Logistic Greutate | 530 g |
|---|---|
| Bucsă conic | 1615 |
| Lungimea bucșelor | 38.1 mm |
| Diametrul de reaming | 18 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
