Referințe
SKF:PHF TB1615X19MM
Rubix:d749085
EAN:7316572608708



Detalii produs : PHF TB1615X19MM SKF - SKF TAPER BUSHING PHF TB1615X19MM
Designed for quick and easy installation and removal. Slides easily onto the shaft, when tightened has a secure grip on the shaft eliminating slippage and fretting corrosion.
Informații tehnice
atribute
| Logistic Greutate | 520 g |
|---|---|
| Bucsă conic | 1615 |
| Lungimea bucșelor | 38.1 mm |
| Diametrul de reaming | 19 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
