Referințe
SKF:PHF TB2012X20MM
Rubix:d742080
EAN:7316572609071




Detalii produs : PHF TB2012X20MM SKF - PHF TB2012X20MM SKF
Designed for quick and easy installation and removal. Slides easily onto the shaft, when tightened has a secure grip on the shaft eliminating slippage and fretting corrosion.
Informații tehnice
atribute
| Logistic Greutate | 700 g |
|---|---|
| Bucsă conic | 2012 |
| Lungimea bucșelor | 31.8 mm |
| Diametrul de reaming | 20 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
