Referințe
SKF:PHF TB3020X75MM
Rubix:d742009
EAN:7316572609606




Detalii produs : PHF TB3020X75MM SKF - PHF TB3020X75MM SKF
Designed for quick and easy installation and removal. Slides easily onto the shaft, when tightened has a secure grip on the shaft eliminating slippage and fretting corrosion.
Informații tehnice
atribute
| Logistic Greutate | 1 340 g |
|---|---|
| Bucsă conic | 3020 |
| Lungimea bucșelor | 50.8 mm |
| Diametrul de reaming | 75 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
