Referințe
SKF:PHF TB3030X60MM
Rubix:d742017
EAN:7316572609712



Detalii produs : PHF TB3030X60MM SKF - PHF TB3030X60MM SKF
Designed for quick and easy installation and removal. Slides easily onto the shaft, when tightened has a secure grip on the shaft eliminating slippage and fretting corrosion.
Informații tehnice
atribute
| Logistic Greutate | 2 780 g |
|---|---|
| Bucsă conic | 3030 |
| Lungimea bucșelor | 76.2 mm |
| Diametrul de reaming | 60 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
