Referințe
SKF:PHF TB4040X60MM
Rubix:117137
EAN:7316572609989



Detalii produs : PHF TB4040X60MM SKF - SKF BUCSA PHF TB4040X60MM
Designed for quick and easy installation and removal. Slides easily onto the shaft, when tightened has a secure grip on the shaft eliminating slippage and fretting corrosion.
Informații tehnice
atribute
| Logistic Greutate | 8 540 g |
|---|---|
| Bucsă conic | 4040 |
| Lungimea bucșelor | 102 mm |
| Diametrul de reaming | 60 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
