Referințe
SKF:PHF TB4545X70MM
Rubix:d741956
EAN:7316572610121



Detalii produs : PHF TB4545X70MM SKF - PHF TB4545X70MM SKF
Designed for quick and easy installation and removal. Slides easily onto the shaft, when tightened has a secure grip on the shaft eliminating slippage and fretting corrosion.
Informații tehnice
atribute
| Logistic Greutate | 11 773 g |
|---|---|
| Bucsă conic | 4545 |
| Lungimea bucșelor | 114 mm |
| Diametrul de reaming | 70 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
