Referințe
SKF:PHF TB5050X70MM
Rubix:d749656
EAN:7316572610213



Detalii produs : PHF TB5050X70MM SKF - SKF TAPER BUSHING PHF TB5050X70MM
Designed for quick and easy installation and removal. Slides easily onto the shaft, when tightened has a secure grip on the shaft eliminating slippage and fretting corrosion.
Informații tehnice
atribute
| Logistic Greutate | 15 860 g |
|---|---|
| Bucsă conic | 5050 |
| Lungimea bucșelor | 127 mm |
| Diametrul de reaming | 70 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
