Referințe
SKF:TSN 210 G
Rubix:d1266252
Documente
Detalii produs : TSN 210 G SKF - SEALS/COVER SKF TSN 210 G
Seal design speciied for grease lubrication without pressure only. The stated operating conditions represent general indications, it is recommended not to use all maximum values simultaneously. Specified temperature range is relating to the corresponding seal material, operation in low temperature range for short terms only (e.g. cold start-up), during this time, the seal performance can be compromised.
Informații tehnice
atribute
| Diametrul interior | 60 mm |
|---|---|
| Diametrul exterior | 80.5 mm |
| Serie | tsn |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

