Referințe
Igus:GSM-1214-20
Rubix:215694



Detalii produs : GSM-1214-20 IGUS - IGUS RULMENT GSM-1214-20
The classic all-rounder - Excellent price-performance ratioiglidur® G bearings cover an extremely wide range of different requirements – they are truly “all round”. The material is ideal for universal applications, a truly “all-round”. Typical applications include medium to high loads, medium sliding speeds and medium temperatures.
Puncte forte
Over 650 dimensions available from stockHigh wear resistanceResistance to dust and dirtCost-effectiveLubrication and maintenance-free
Aplicații
Agricultural machines Construction machinery industry Mechanical engineering Sports and leisure Automotive industry Mechatronics
Informații tehnice
atribute
| Logistic Greutate | 10 g |
|---|---|
| Diametrul interior | 12 mm |
| Diametrul exterior | 14 mm |
| Lățime | 20 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
