Referințe
Igus:GSM-2023-30
Rubix:d401922
Detalii produs : GSM-2023-30 IGUS - GSM-2023-30 IGUS
The classic all-rounder - Excellent price-performance ratioiglidur® G bearings cover an extremely wide range of different requirements – they are truly “all round”. The material is ideal for universal applications, a truly “all-round”. Typical applications include medium to high loads, medium sliding speeds and medium temperatures.
Informații tehnice
atribute
| Diametrul interior | 20 mm |
|---|---|
| Diametrul exterior | 23 mm |
| Lățime | 30 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

