Referințe
Klüber Lubrication:PARALIQGB363X1KG
Rubix:2308
Producator:0960180037
Detalii produs : PARALIQ GB 363 1KG KLUBER - KLUBER PARALIQ GB 363 1KG
PARALIQ GB 363 offers excellent adhesion and is neutral to beer froth. It is also highly resistant to water and steam. PARALIQ GB 363 is NSF H1 registered and therefore complies with FDA 21 CFR § 178.3570. The lubricant was developed for incidental contact with products and packaging materials in the food-processing, cosmetics, pharmaceutical or animal feed industries. The use of PARALIQ GB 363 can contribute to increase reliability of your production processes. We nevertheless recommend conducting an additional risk analysis, e.g. HACCP.
Puncte forte
• Reliable operation of beverage taps due to neutrality towards taste and beer froth
• Extended maintenance intervals due to very good resistance to hot and cold water and steam
• NSF H1-registered for higher process reliability
• ISO 21469 certified – supports the compliance with the hygienic requirements in your production
• Extended maintenance intervals due to very good resistance to hot and cold water and steam
• NSF H1-registered for higher process reliability
• ISO 21469 certified – supports the compliance with the hygienic requirements in your production
Informații tehnice
atribute
| Greutate | 1000 g |
|---|---|
| Cantitatea ambalajului | cutie |
| Temperatura minimă | -30 °C |
| Temperatura maximă | 140 °C |
A arăta UNSPSC / ECL@SS
- Disponibil
![PARALIQ GB 363 [1kg]](https://media-pim.rubix.com/medias/products/85/43/8844392464385/image1-300Wx300H.jpeg.jpeg?v=230603185325+0200)