Set de chei Format 61050020, 9661050020

Socket wrench set, 1/4 inch and 1/2 inch, 58 pieces FORMAT

Vedeți informațiile tehnice

Referințe

Format:61050020, 9661050020
Rubix:d812958
Producator:61050020
EAN:4317784523752
brand logo

Detalii produs : 9661050020 FORMAT - 9661050020 FORMAT


FORMAT combined hexagonal socket wrench set 1/4” and 1/2”, 58 pieces, model: Tools made of chromium-vanadium steel, matte chrome-plated, the socket wrench and square bore with corner rounding to protect the drive and screw head. Delivery in sturdy, red-and-black plastic box with a schematic placement in the cover. The tools are securely stored in a 2-colour foam insert, so missing tools are immediately detected. Set contents: Content 1/4": 1 lever wrench (part number 6018 0030); 7 hexagonal socket wrench inserts (part number 6039) 4; 5; 6; 7; 8; 9; 10 mm 3 hexagonal socket wrench inserts, long 8; 10; 13 mm 4 Allen key screwdriver inserts 3; 4; 5; 6 mm 1 slot screwdriver inserts 5.5 mm 2 cross-slot screwdriver inserts PH 1; 2; 9 screwdriver inserts from Innen-TORX® T 8; 9; 10; 15; 20; 25; 27; 30; 40; 1 drive handle 1 cross handle with sliding piece 2 extensions 50; 105 mm 1 universal joint content 1/2": 1 lever wrench (part number 6080 0015) 16 hexagonal pipe wrench inserts 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27; 30; 32 mm 3 hexagonal pipe wrench inserts, long 13; 17; 19 mm 2 spark plug inserts 16; 21 mm 1 cross grip with sliding piece, 2 extensions 125, 250 mm 1 universal joint
Socket wrench set, 1/4 inch and 1/2 inch, 58 pieces FORMAT

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere