Referințe
Jalas:8216B-37-39
Rubix:d713920
Producator:8216B-37-39
Detalii produs : 8216B-37-39 JALAS - UNISEX SAFETY BOOTS JALAS 1578-46
Thin, cool, low-ankle sock knitted for superior ventilation. Made of sustainable TENCEL™ Modal fibers extracted from beech wood which makes the sock extra soft and comfortable. Reinforced with recycled polyamide on the heel and toe for extra abrasion resistance. Elastic arch for superior fit. Washable at 40° C/104° F. Colour coded sizes numbers underneath.
Puncte forte
Thin, Washable in 40° C, Abrasion resistant, Colour coded sizing, Cool, Low Ankle, Superior ventilation, Super soft
Informații tehnice
atribute
| EU Mărime | 37/39 |
|---|---|
| Culoare | negru |
| Material de bază | elastan |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere




