Mâner Elesa+Ganter GN 675.1-50-M8-DBL
Softline-Ball handles with cap, Plastic
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 675.1-50-M8-DBL
Rubix:d608253
Producator:675.1-50-M8-DBL



Detalii produs : GN 675.1-50-M8-DBL ELESA+GANTER - GN 675.1-50-M8-DBL ELESA+GANTER
The design of the ball handles GN 675 matches the product family of the Ergostyle®. The Softline jacket makes the ball handles particularly ergonomical and safe and easy to handle. The soft, slip-proof contact area improves the contact both in hot (hand sweat) and in dry ambient conditions, in the event of oily surfaces and in very high or very low (freezing) temperatures. The Softline ball handles are suitable for use both as operating elements and for clamping. The „hard" plastic core guarantees the perfect anchoring engagement of the threaded bushing, also under heavier loads. The transparent sight cap allows symbols to be placed underneath.
Informații tehnice
atribute
| Logistic Greutate | 85 g |
|---|---|
| Lungime | 60 mm |
| Material/finisare | Plastic |
| Diametru | 50 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
