Butoane Elesa+Ganter GN 624.5-63-B10-DGR
Softline-Control knobs, plastic, bushing Stainless Steel
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 624.5-63-B10-DGR
Rubix:d588862
Producator:GN 624.5-63-B10-DGR
EAN:4045525926035



Detalii produs : 624.5-63-B10-DGR ELESA+GANTER - 624.5-63-B10-DGR ELESA+GANTER
The design of the control knobs GN 624.5 matches the product family Ergostyle®. The soft, slip-proof contact area improves the contact both in hot (hand sweat) and in dry ambient conditions, in the event of oily surfaces and in very high or very low (freezing) temperatures. The cover shrouds the fixing components as well as the shaft end.
Informații tehnice
atribute
| Logistic Greutate | 183 g |
|---|---|
| Material/finisare | Plastic |
| Standard | NON-STANDARD |
| Diametrul filetării | 63 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
