Referințe
Portwest:S429YERM
Rubix:d1206261
Producator:S429YERM
EAN:5036108194612

Detalii produs : S429YERM PORTWEST - HIGH VISIBILITY JACKET PORTWEST S429YERM
This style is designed for ultimate visibility with a contemporary contrast look. Offering waterproof zip pockets and storm flap closure for enhanced protection. Lightweight, comfortable and durable this jacket is ideal for all types of environments.
Puncte forte
•Micro polar fleece lined and bonded with shell
Made of durable breathable, windproof and water resistant fabric
Extremely water resistant fabric finish, water beads away from fabric surface
Reflective tape for increased visibility
Internal pocket for safe storage
Contrast panels for protection against dirt
Hook and loop cuffs for a secure fit
Made of durable breathable, windproof and water resistant fabric
Extremely water resistant fabric finish, water beads away from fabric surface
Reflective tape for increased visibility
Internal pocket for safe storage
Contrast panels for protection against dirt
Hook and loop cuffs for a secure fit
Informații tehnice
atribute
| Culoare | galben |
|---|---|
| Mărime | m |
| Clasa EN20471 | 3 |
| Material de bază | poliester |
| Culoare secundară | fără culoare secundară |
| Gramaj | 310 g/m² |
| Vizibilitate ridicată | da |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere