Burghiu spiral GISS Cutline 893116

Solid carbide drill 8xD - Internal cooling

Vedeți informațiile tehnice

Referințe

GISS Cutline:893116
Rubix:d796808
EAN:3660338456152
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

rezumat tehnic

Diametrul forajului9.3 mm
Lungime totală142 mm
Lungimea tăieturii83 mm
Vezi toate Caracteristice

Detalii produs : 893116 CUTLINE - 893116 SCD08-09.30I1 BURGHIU DIN CARBURA CUPMM D9,3 - RACIRE INTERNA - 8XD CUTLINE


Solid carbide drill 8xD with internal coolant - SCD range.
Tip angle: 140 ° - 30° helix angle - Split point
Cylindrical shank DIN 6535 HA with h6 tolerance
Internal coolant to ease chips evacuation, reduce heat, increase lifetime & performance of the drill.
CUPMM coating for universal & multi-material application. Extra fine AlCr based multilayer coating for high thermal resistance, stability at high cutting speed & increased lifetime.

Drill conception studied for high stability during the drilling operations: guiding chamfers, sicle cut technology, self-stabilisation & special geometry reducing friction

- m7 drilling tolerance.
- Quality of holes: H8-H9
- Peck drilling highly recommended!

Puncte forte

High thermal stability thanks to PVD multilayer coating technology
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Informații tehnice


atribute
Diametrul forajului9.3 mm
Lungime totală142 mm
Lungimea tăieturii83 mm
Tipul tijeicilindric
Din standarddin 6535 ha
Raportul dintre diametru și lungimea găurii de foraj8xd
Unghiul helixului30 °
Răcire internăda
Direcția de tăieredreapta
Diametrul cozii10 mm
  • Disponibil – Data livrării la cerere