Referințe
Portwest:PR32
Rubix:d1211385

Documente
Detalii produs : PR32 PORTWEST - SAFETY SPECTACLES PORTWEST PR32
The classic wrap around style is now available in a modern version with dual material arms for extra comfort. Featuring a one-piece lens contour, the spectacle is ultra-light for excellent comfort during long periods of use. The lens is treated with anti-scratch and anti-fog coating for improved performance
Puncte forte
•99% UV protection
Anti-scratch coating for added durability
Anti-fog coating for additional comfort to the wearer
Flexible arms for ultra comfort
Retail bag which aids presentation for retail sales
Individually packed for vending machines
Anti-scratch coating for added durability
Anti-fog coating for additional comfort to the wearer
Flexible arms for ultra comfort
Retail bag which aids presentation for retail sales
Individually packed for vending machines
Informații tehnice
atribute
| Acoperirea ochelarilor | antizgârieturi și anticeață |
|---|---|
| Culoare | incolor |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere