Referințe
Univet:5X7.01.00.00
Rubix:d699379
Producator:99963
EAN:8012947999639


rezumat tehnic
| Acoperirea ochelarilor | anti-zgârieturi |
|---|---|
| Umbra ocularului | incolor |
| Piese laterale reglabile | da |
Detalii produs : 5X7.01.00.00 UNIVET - SAFETY SPECTACLES UNIVET 5X7.01.00.00
Normal prescription glasses alone do not guarantee adequate protection in risky environments, at the same time those suffering from visual defects cannot work without the aid of corrective lenses. The model 5X7, ultimate OTG, offers maximum protection and the comfort of operating with their own spectacles.
Puncte forte
•Protects against impacts and UV radiations
Can be used for prolonged periods as it does not create distortion or fatigue
No colour distortion
Available UV400 version for an increased UV protection
Mirrored version (FM)
Can be used for prolonged periods as it does not create distortion or fatigue
No colour distortion
Available UV400 version for an increased UV protection
Mirrored version (FM)
Aplicații
Mechanical work in good visibility conditions
Informații tehnice
atribute
| Acoperirea ochelarilor | anti-zgârieturi |
|---|---|
| Umbra ocularului | incolor |
| Piese laterale reglabile | da |
| Culoare | incolor |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere