Rulment cu role sferice FAG 23048-BE-XL-C2
Spherical bearing on 2 rows of rollers
Vedeți informațiile tehniceReferințe
FAG:23048-BE-XL-C2
Rubix:d1249918
Producator:0593387840020
EAN:4012802570809

Detalii produs : 23048-BE-XL-C2FAG - SPHERICAL ROLLER BEARING FAG 23048-BE-XL-C2
The design of the spherical roller bearing is characterized by many features that are essential in numerous applications. These bearings contain rows of barrel-shaped rollers. The center point of curvature of the outer ring defines the bearing axis. This gives the spherical roller bearing self-aligning capability and allows it to carry large radial and axial loads in both directions. Bearings are available with a cylindrical or tapered bore, which facilitates mounting on a shaft or on a sleeve with the appropriate taper. Sealed versions are also available in certain sizes.
Brand information
FAG is a renowned brand in the bearing industry, known for its expertise and high-quality products. The brand strives to deliver reliable and durable products that meet the needs of many different industries and applications.
Brand information
FAG is a renowned brand in the bearing industry, known for its expertise and high-quality products. The brand strives to deliver reliable and durable products that meet the needs of many different industries and applications.
Spherical roller bearings 230..-E1, main dimensions to DIN 635-2
Informații tehnice
atribute
| Logistic Greutate | 32900 g |
|---|---|
| Diametrul interior | 240 mm |
| Diametrul exterior | 360 mm |
| Lățime | 92 mm |
| Tipul jocului rulmentului | c2 |
| Cușcă | oțel |
| Focă | deschis |
| Greutate | 31.6 kg |
| Viteza de referință | 1310 rpm |
| Limitați viteza | 2080 rpm |
| Sarcină statică de bază, radială - C0r | 2120000 N |
| Sarcină dinamică de bază, radială - Cr | 1350000 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
