Rulment cu bile cu auto-aliniere NSK 2202ETNC3, Diametrul exterior: 35 mm | Lățime: 14 mm | Diametrul interior: 15 mm
Spherical roller bearing 222
Vedeți informațiile tehniceReferințe
NSK:2202ETNC3
Rubix:d411190

Detalii produs : 2202ETNC3 NSK - 2202ETNC3 NSK
NSK spherical roller bearings support the most stringent conditions. The formation of these bearings makes it possible to support axial loads in both directions, as well as important radial loads. These bearings have good dimensional stability while undergoing vibration, shock and misalignment, and resist wear and abrasion. Performance improvements include controlled runway roughness and rollers with special heat treatment that confer better shock resistance, as well as external diameters and extra-precise bores, a reduced internal clearance.
Informații tehnice
atribute
| Diametrul interior | 15 mm |
|---|---|
| Diametrul exterior | 35 mm |
| Lățime | 14 mm |
| Focă | deschis |
| Tipul jocului rulmentului | c3 |
| Cușcă | poliamidă |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
