Rulment cu bile cu auto-aliniere NSK 2218JC3, Diametrul exterior: 160 mm | Lățime: 40 mm | Diametrul interior: 90 mm

Spherical roller bearing 222

Vedeți informațiile tehnice

Referințe

NSK:2218JC3
Rubix:d412256
EAN:00029176523229
brand logo

rezumat tehnic

Diametrul interior90 mm
Diametrul exterior160 mm
Lățime40 mm
Vezi toate Caracteristice

Detalii produs : 2218JC3 NSK - 2218JC3 NSK


NSK spherical roller bearings support the most stringent conditions. The formation of these bearings makes it possible to support axial loads in both directions, as well as important radial loads. These bearings have good dimensional stability while undergoing vibration, shock and misalignment, and resist wear and abrasion. Performance improvements include controlled runway roughness and rollers with special heat treatment that confer better shock resistance, as well as external diameters and extra-precise bores, a reduced internal clearance.

Informații tehnice


atribute
Diametrul interior90 mm
Diametrul exterior160 mm
Lățime40 mm
Focădeschis
Tipul jocului rulmentuluic3
Cușcăoțel
  • Disponibil – Data livrării la cerere

Descoperiți produsele noastre din categoriile asociate.