Rulment cu role sferice NSK 22213CAMKE4
Spherical Roller Bearing: 22213 Series
Vedeți informațiile tehniceReferințe
NSK:22213CAMKE4
Rubix:d408971
Producator:22213CAMKE4 N
EAN:00029176091186




Detalii produs : 22213CAMKE4 NSK - 22213CAMKE4 NSK
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Puncte forte
Withstands radial and axial loads in both directions. Compensates for misalignment.
Aplicații
Designed for use in the most difficult conditions.
Informații tehnice
atribute
| Logistic Greutate | 1520 g |
|---|---|
| Diametrul interior | 65 mm |
| Diametrul exterior | 120 mm |
| Lățime | 31 mm |
| Tipul jocului rulmentului | cn |
| Cușcă | alamă |
| Focă | deschis |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
