Rulment cu role sferice FAG 23226-E1-XL-TVPB-C4
Spherical roller bearing on 2 rows of rollers
Vedeți informațiile tehniceReferințe
FAG:23226-E1-XL-TVPB-C4
Rubix:d339012
Producator:0190016490040
EAN:4026677873583

Detalii produs : 23226-E1-XL-TVPB-C4 FAG - 23226-E1-XL-TVPB-C4 FAG
Designed to meet the demands of the most rigorous industrial environments, this spherical roller bearing combines robustness, self-aligning capability, and resistance to high loads. Thanks to its double row of symmetrical rollers and optimized internal geometry, it compensates for misalignment and accommodates shaft deflection. Featuring X-life technology, it offers enhanced dynamic stability and extended service life, while maintaining reliable operation even under extreme loads.
Features:
This self-aligning roller bearing features an open design without an integrated lubrication system, enabling high rotational speeds while reducing friction losses. Its lightweight and durable glass-fiber-reinforced polyamide cage ensures excellent smoothness and efficient load distribution. The E1 design, without a central shoulder, provides a very high radial load capacity. The C4 radial clearance allows for better compensation of thermal expansion at high speeds, reducing internal heating. Thanks to X-life technology, the product features optimized surface finishes and precise roller guidance, ensuring better dynamic stability and a significant reduction in vibration and noise during operation. It is ideally suited for applications requiring performance, durability, and precision, even under combined loads.
Maintenance:
This bearing features a groove with three lubrication holes on the outer ring. This facilitates effective relubrication during operation, distributes the lubricant evenly, and helps remove contaminants. Its open design facilitates visual inspection and maintenance procedures. It is essential to ensure impeccable cleanliness during installation, relubrication, or disassembly. Rigorous monitoring is recommended: check the lubricant level, and monitor temperature, noise, and vibrations. In the event of contamination, the housing and external surfaces must be thoroughly cleaned before relubrication. The use of X-life technology allows for longer intervals between maintenance operations while ensuring optimal reliability.
Sealing:
This spherical roller bearing has an open design, with no seals or flanges. It therefore provides no barrier against dust, moisture, or liquid splashes. This configuration reduces power loss due to friction but requires a controlled environment or enhanced monitoring. On the other hand, inspection and maintenance are easier. The lack of built-in sealing makes it more susceptible to contaminants and requires greater precautions regarding cleanliness and lubrication.
Information about the Brand:
FAG, a brand of the Schaeffler Group, is a global leader in the manufacture of bearings and guidance solutions for industrial and automotive applications. Building on a long history of expertise, it stands out for its cutting-edge technologies that guarantee reliability, performance, and longevity. As part of Schaeffler, FAG benefits from continuous innovation and a global network to offer products tailored to the most demanding environments.
Key benefits:
• Self-aligning capability to compensate for shaft misalignment
• Double row of rollers providing increased resistance to radial and axial loads
• Polyamide cage reduces vibration and noise
• High permissible rotational speed due to low friction
• X-life finish improves precision and service life
• Suitable for environments with moderate dynamic loads
• Direct mounting on the shaft thanks to the cylindrical bore
Applications:
This spherical roller bearing is designed for rotary compressors, high-capacity fans, industrial pumps, standard gearboxes, and auxiliary turbines. It is also used in the water treatment, industrial air conditioning, paper, textile, and plastics manufacturing industries. Its robustness, ability to compensate for misalignment, and high-speed performance make it an ideal solution for fixed mountings under high mechanical loads.
Features:
This self-aligning roller bearing features an open design without an integrated lubrication system, enabling high rotational speeds while reducing friction losses. Its lightweight and durable glass-fiber-reinforced polyamide cage ensures excellent smoothness and efficient load distribution. The E1 design, without a central shoulder, provides a very high radial load capacity. The C4 radial clearance allows for better compensation of thermal expansion at high speeds, reducing internal heating. Thanks to X-life technology, the product features optimized surface finishes and precise roller guidance, ensuring better dynamic stability and a significant reduction in vibration and noise during operation. It is ideally suited for applications requiring performance, durability, and precision, even under combined loads.
Maintenance:
This bearing features a groove with three lubrication holes on the outer ring. This facilitates effective relubrication during operation, distributes the lubricant evenly, and helps remove contaminants. Its open design facilitates visual inspection and maintenance procedures. It is essential to ensure impeccable cleanliness during installation, relubrication, or disassembly. Rigorous monitoring is recommended: check the lubricant level, and monitor temperature, noise, and vibrations. In the event of contamination, the housing and external surfaces must be thoroughly cleaned before relubrication. The use of X-life technology allows for longer intervals between maintenance operations while ensuring optimal reliability.
Sealing:
This spherical roller bearing has an open design, with no seals or flanges. It therefore provides no barrier against dust, moisture, or liquid splashes. This configuration reduces power loss due to friction but requires a controlled environment or enhanced monitoring. On the other hand, inspection and maintenance are easier. The lack of built-in sealing makes it more susceptible to contaminants and requires greater precautions regarding cleanliness and lubrication.
Information about the Brand:
FAG, a brand of the Schaeffler Group, is a global leader in the manufacture of bearings and guidance solutions for industrial and automotive applications. Building on a long history of expertise, it stands out for its cutting-edge technologies that guarantee reliability, performance, and longevity. As part of Schaeffler, FAG benefits from continuous innovation and a global network to offer products tailored to the most demanding environments.
Key benefits:
• Self-aligning capability to compensate for shaft misalignment
• Double row of rollers providing increased resistance to radial and axial loads
• Polyamide cage reduces vibration and noise
• High permissible rotational speed due to low friction
• X-life finish improves precision and service life
• Suitable for environments with moderate dynamic loads
• Direct mounting on the shaft thanks to the cylindrical bore
Applications:
This spherical roller bearing is designed for rotary compressors, high-capacity fans, industrial pumps, standard gearboxes, and auxiliary turbines. It is also used in the water treatment, industrial air conditioning, paper, textile, and plastics manufacturing industries. Its robustness, ability to compensate for misalignment, and high-speed performance make it an ideal solution for fixed mountings under high mechanical loads.
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 80x230x230 mm |
|---|---|
| Logistic Greutate | 13400 g |
| Diametrul interior | 130 mm |
| Diametrul exterior | 230 mm |
| Lățime | 80 mm |
| Tipul jocului rulmentului | c4 |
| Cușcă | poliamidă |
| Focă | deschis |
| Viteza de referință | 1740 rpm |
| Limitați viteza | 2850 rpm |
| Sarcină statică de bază, radială - C0r | 1150000 N |
| Sarcină dinamică de bază, radială - Cr | 910000 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere