Referințe
SKF:23080 CCK/W513
Rubix:d1268747
Detalii produs : 23080 CCK/W513 SKF - SPHERICAL ROLLER BEARING SKF 23080 CCK/W513
Spherical roller bearings consist of two rows of rollers with a common spherical raceway in the outer ring and two raceways inclined relative to the bearing axis in the inner ring.
Informații tehnice
atribute
| Logistic Greutate | 141100 g |
|---|---|
| Diametrul interior | 400 mm |
| Diametrul exterior | 600 mm |
| Lățime | 148 mm |
| Tipul jocului rulmentului | cn |
| Focă | deschis |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
