Referințe
SKF:232/600 CAK/C3W33
Rubix:d1259926


rezumat tehnic
| Diametrul interior | 600 mm |
|---|---|
| Diametrul exterior | 1090 mm |
| Lățime | 388 mm |
Detalii produs : 232/600 CAK/C3W33 SKF - SPHERICAL ROLLER BEARING SKF 232/600 CAK/C3W33
Spherical roller bearings have two rows of symmetrical rollers, a common sphered outer ring raceway and two inner ring raceways inclined at an angle to the bearing axis. The centre point of the sphere in the outer ring raceway is at the bearing axis.
Informații tehnice
atribute
| Logistic Greutate | 1550000 g |
|---|---|
| Diametrul interior | 600 mm |
| Diametrul exterior | 1090 mm |
| Lățime | 388 mm |
| Tipul jocului rulmentului | c3 |
| Focă | deschis |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere