Referințe
SKF:23988 CC/C3W33
Rubix:d1290147
EAN:7316571876139

Detalii produs : 23988 CC/C3W33 SKF - SPHERICAL ROLLER BEARING SKF 23988 CC/C3W33
Spherical roller bearings feature two symmetrical rows of rollers rolling between a spherical raceway common to both rows on the outer ring and two separate raceways on the inner ring. The center of the spherical raceway on the outer ring lies on the axis at the center of the bearing.
Informații tehnice
atribute
| Logistic Greutate | 97000 g |
|---|---|
| Diametrul interior | 440 mm |
| Diametrul exterior | 600 mm |
| Lățime | 118 mm |
| Tipul jocului rulmentului | c3 |
| Cușcă | oțel |
| Focă | deschis |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
