Rulment cu role sferice Timken 22314EMW33
Spherical Roller Bearings Straight Bore - Brass Cage
Vedeți informațiile tehniceReferințe
Timken:22314EMW33
Rubix:d487393
Producator:190017340




Detalii produs : 22314EMW33 TIMKEN - 22314EMW33 TIMKEN
Timken® high performance spherical roller bearings feature industry-leading load ratings and thermal reference speeds
Timken® high performance spherical roller bearings handle high radial loads, as well as axial loads in both directions
Up to 2.5° of shaft misalignment can be accommodated.
Timken® high performance spherical roller bearings handle high radial loads, as well as axial loads in both directions
Up to 2.5° of shaft misalignment can be accommodated.
Puncte forte
Enhanced surface finishes
Optimized internal geometry
Industry-leading load ratings
One-piece, machined-brass, roller riding, finger-type cage
(W33) Standard lubrication holes and groove in outer ring
Optimized internal geometry
Industry-leading load ratings
One-piece, machined-brass, roller riding, finger-type cage
(W33) Standard lubrication holes and groove in outer ring
Aplicații
Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes
Informații tehnice
atribute
| Diametrul interior | 70 mm |
|---|---|
| Diametrul exterior | 150 mm |
| Lățime | 51 mm |
| Tipul jocului rulmentului | cn |
| Cușcă | alamă |
| Focă | deschis |
| Grosime | 51 mm |
| Greutate | 4.4 kg |
| Viteza de referință | 4200 rpm |
| Limitați viteza | 5020 rpm |
| Sarcină statică de bază, radială - C0r | 414000 N |
| Sarcină dinamică de bază, radială - Cr | 395000 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
