Referințe
SKF:23152 CAC/C08W509
Rubix:d1277689
EAN:7316576656491

Detalii produs : 23152 CAC/C08W509 SKF - SPHERICAL ROLLER BEARING SKF 23152 CAC/C08W509
Spherical roller bearings play a key role in the proper operation of equipment subjected to high mechanical loads. Their robust design ensures reliable and continuous performance, even under unstable or demanding operating conditions.
Informații tehnice
atribute
| Logistic Greutate | 90500 g |
|---|---|
| Diametrul interior | 260 mm |
| Diametrul exterior | 440 mm |
| Lățime | 144 mm |
| Tipul jocului rulmentului | cn |
| Cușcă | alamă |
| Focă | deschis |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
