Rulment axial cu role autoaliniate SKF 29434 E/VU029
Spherical Roller Thrust Bearing
Vedeți informațiile tehniceReferințe
SKF:29434 E/VU029
Rubix:d1285660
Producator:81456
EAN:7316570079913

Detalii produs : 29434 E/VU029 SKF - SPHERICAL ROLLER THRUST BEARING SKF 29434 E/VU029
Puncte forte
- High load carrying capacity
- Can accommodate combined loads
- Allow misalignment or create very stiff bearing arrangements
- Long service life and low friction
- Separable design
- Can accommodate combined loads
- Allow misalignment or create very stiff bearing arrangements
- Long service life and low friction
- Separable design
Informații tehnice
atribute
| Logistic Greutate | 39400 g |
|---|---|
| Diametrul interior | 170 mm |
| Diametrul exterior | 340 mm |
| Lățime | 103 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
