Rulment de precizie / ax FAG B7028-C-T-P4S-DUL, Diametrul interior: 140 mm | Diametrul exterior: 210 mm | Lățime: 33 mm

Spindle bearing

Vedeți informațiile tehnice

Referințe

FAG:B7028-C-T-P4S-DUL
Rubix:d346807
Producator:0384345390000
EAN:4012801453134
brand logo

rezumat tehnic

Diametrul interior140 mm
Diametrul exterior210 mm
Lățime33 mm
Vezi toate Caracteristice

Detalii produs : B7028-C-T-P4S-DUL FAG - B7028-C-T-P4S-DUL FAG


X-life ultra Bearings were designed for maximum demands on speed-ability and load. They are Hybrid Bearings with rings made of Cronidur 30, a high nitrogen stainless steel. Compared to the conventional rolling bearing steel 100Cr6, Cronidur 30 exhibits a substantially finer structure, thus ensuring cooler operation and higher admissible contact pressure. Tests of the material fatigue life exceeded the calculated values by such a large degree that it can be considered practically fail-safe in the field of application. Under mixed friction conditions, this steel also lasted up to 10 times longer than the standard material 100Cr6. This steel is likewise significantly superior to conventional rolling bearing steels in terms of Hertzian compression strength, corrosion resistance and hot hardness. Compared to conventional bearings,the extended service life of X-life ultra Bearings makes an enormous contribution to reducing system costs. In principle, all Spindle Bearing designs are available as X-life ultra Bearings. To take full advantage of the performance capability of X-life ultra Bearings,the structure surrounding the bearing arrangement must be designed appropriately.
Spindle bearings B70..-C, adjusted, in pairs or sets, contact angle α = 15°, restricted tolerances

Informații tehnice


atribute
Logistică Dimensiuni (L x W x H)66x210x210 mm
Logistic Greutate6576 g
Diametrul interior140 mm
Diametrul exterior210 mm
Lățime33 mm
Focădeschis
Serieb70..-c-t-p4s
Cușcăplastic
Preciziep4 (abec 7 / iso class 4)
Sarcină statică de bază, radială - C0r114000 N
Sarcină dinamică de bază, radială - Cr153000 N
  • Disponibil – Data livrării la cerere

Descoperiți produsele noastre din categoriile asociate.